Beli mccb 200a schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp2.499.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  2. Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)
    Mulai

    Rp1.299.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 125A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 10kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 16A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides a fixed thermal protection Ir (against overloads) set to 1xIn (16A). And it provides a fixed magnetic (against short-circuits) protection set to 320A. GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.7 kg. GoPact MCCB 125 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
  3. Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)
    atribut:
    • Depth (mm): 60
    • Height (mm): 130
    • Number Of Poles (P): 3
    • Width (mm): 75
  4. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  5. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  6. Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)
    Mulai

    Rp1.999.900

    Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)
    atribut:
    • Depth (mm): 60
    • Height (mm): 165
    • Number Of Poles (P): 3
    • Width (mm): 105
  7. Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB)
    Mulai

    Rp3.799.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 250A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 160A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (112A-160A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (1920A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 1.9 kg. GoPact MCCB 250 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Trip Unit Name: TM-D
    • Trip Unit Protection Functions: LI
    • Trip Unit Technology: Thermal-magnetic
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
  8. Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)
    atribut:
    • Dimensions (mm): 165x105x60
    • Number Of Poles (P): 3
  9. Schneider Electric Auxiliary Contact GoPact MCCB
    Mulai

    Rp499.900

    Schneider Electric Auxiliary Contact GoPact MCCB
    Deskripsi:
    This is an electrical auxiliary contact for new GoPact MCCB. GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. This auxiliary contact is compatible with GoPact MCCB 125, 200 and 250. Auxiliary contact provides remote information of the circuit breaker status and can thus be used for indications, electrical locking, relays, etc. It is a common point changeover type contact, with a normally open (NO) contact and a normally closed (NC) contact. OF indicates the position of the circuit breaker contacts (open/closed). SD indicates that the circuit breaker has tripped due to an electrical fault (overload, short circuit), or due to the operation of a shunt trip release or an undervoltage release. The conventional free air thermal current [Ith] is 6A. This auxiliary contact is pre-wired with a 500mm length cable with 0.5mm² cross section. It is mounted inside the circuit breaker by screws. GoPact MCCB 125, GoPact MCCB 200 and GoPact MCCB 250 are IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Auxiliary Connection Terminal: Pre-wired 0.5mm²
    • Cable Length (mm): 500
    • Device Application: Breaker status monitoring
    • Device Short Name: OF and SD
    • Local Signalling: ON/OFF indication for open/close; Trip indicator for voltage release indication; Trip indicator for electrical fault
    • Mechanical Durability (cycles): 10000
    • Product Range: GoPact MCCB
    • Product or Component Type: Auxiliary contact
    • Signal Contacts Composition: 1 NO/NC
    • [Ue] Rated Operational Voltage (V): 240 AC
  10. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  11. Canon Ink Cartridge GI-790 (Tinta Printer)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

    Canon Ink Cartridge GI-790 (Tinta Printer)
    atribut:
    • Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
  12. Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)
    Mulai

    Rp899.900

    Schneider Electric Circuit Breaker Easypact EZC100F (Pemutus Sirkuit)
    atribut:
    • Dimensions (mm): 130x75x60
    • Number Of Poles (P): 3
  13. Schneider Electric Moulded Case Circuit Breaker GoPact 800 (MCCB)
    Mulai

    Rp13.999.900

    Schneider Electric Moulded Case Circuit Breaker GoPact 800 (MCCB)
    Deskripsi:
    This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 800A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 50kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 500A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (350A-500A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (6000A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 6.9 kg. GoPact MCCB 800 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.
    atribut:
    • Circuit Breaker Mounting Mode: Fixed
    • Control Type: Toggle
    • Device Application: Distribution
    • Product Range: GoPact MCCB
    • Product or Component Type: Circuit breaker
    • Suitability For Isolation: Yes conforming to EN/IEC 60947-2
    • Utilization Category: Category A
    • [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
    • [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
    • [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
  14. Fort Warning Light LED with Buzzer (Lampu Rotari)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Fort Warning Light LED with Buzzer (Lampu Rotari)
    atribut:
    • Voltage (V): AC 220-DC 12-24
    • Multifunction: Rotary Flashing Steady
  15. GAE Crimp Terminal Cable Lug (Skun)
    Mulai

    Rp499.900

    GAE Crimp Terminal Cable Lug (Skun)
    atribut:
    • Material: Copper
    • Finishing: Nickel Plated
    • Composition of Copper (%): ≥99.92
    • Electrical Conductivity (%): ≥98
    • Class: B
    • Standard: IEC 61238-1
    • Tensile Strength (N): ≥250
  16. KRISBOW Step Ladder Aluminium Multifunction KW0103800 Series (Tangga Lipat Multifungsi)
    Mulai

    Rp2.399.900

    KRISBOW Step Ladder Aluminium Multifunction KW0103800 Series (Tangga Lipat Multifungsi)
    atribut:
    • Item: Ladder
    • Color: Aluminium
    • Material: Aluminium
    • Maximum Loading Capacity (kg): 150
    • Type: Multipurpose
  17. Shukaku Moulded Case Circuit Breaker (MCCB)
    Mulai

    Rp349.900

    Shukaku Moulded Case Circuit Breaker (MCCB)
    Deskripsi:
    Modul SKU 603 mampu bekerja dengan baik di AC 50/60Hz – 600V (690V) dan arus 12,5A hingga 800A dalam memutuskan dan menyambung arus listrik untuk mengantisipasi kelebihan kapasitas, arus pendek dan tegangan rendah.Modul SKU 603 ini bisa memulai squirrel-cage motor yang memberikan perlindungan motor dari kelebihan kapasitas dalam pemutusan hubungan baik arus pendek maupun tegangan rendah, terutama untuk arus max 400A.Produk ini telah teruji secara teknis dan sesuai standar EC60947-2 dan GB14048.2.
    atribut:
    • Number of Poles: 3
    • Rated Insulation Voltage (V): 690
    • Rated Pulse Voltage (kV): 6
    • Rated Voltage (V): 660 (AC), 250 (DC)
    • Usage Category: A
Daftar Harga mccb 200a schneider Terbaru October 2026
Schneider Electric Moulded Case Circuit Breaker GoPact 200 (Pemutus Sirkuit/MCCB)Rp2.499.900
Schneider Electric Moulded Case Circuit Breaker GoPact 125 (Pemutus Sirkuit/MCCB)Rp1.299.900
Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Sirkuit)Rp1.099.900
Schneider Electric Circuit Breaker Compact NSX100F (Pemutus Sirkuit)Rp1.599.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp379.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp599.900
Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Sirkuit)Rp1.999.900
Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB)Rp3.799.900
Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Sirkuit)Rp1.899.900
Schneider Electric Auxiliary Contact GoPact MCCBRp499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)